Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BN103 #103 BLACK NEOPRENE PLUG

  • Mfr # BN103

  • Zoro # G214479699


product price: $59.85
/pk 200, $0.30/ea

Key Features

Material
Neoprene
Color
Black
Plug Diameter at Top
0.344 in
Maximum Hole Size
0.344 in
Maximum Continuous Temperature
350 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BN103
Zoro #
G214479699
UPC #
-
Country of Origin
China

Dimensions

Plug Diameter at Top
0.344 in
Maximum Hole Size
0.344 in
Plug Diameter at Bottom
0.188 in
Overall Length
0.625 in
Minimum Hole Size
0.188 in

Details

Item
Tapered Plugs
Material
Neoprene
Color
Black
Maximum Continuous Temperature
350 Degrees F
Features
Best Suited for Painting, Plating, Anodizing and Blasting, Contain Carbon for Conductivity
Reusable
Yes
Maximum Intermittent Temperature
350 Degrees F

Description

Tapered Plugs, Maximum Hole Size 0.344 in, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.