Zoro Homepage

BN104 #104 BLACK NEOPRENE PLUG

  • Mfr # BN104

  • Zoro # G514479702


product price: $115.99
/pk 200, $0.58/ea
Free Shipping & Returns

Key Features

Material
Neoprene
Color
Black
Maximum Hole Size
0.375 in
Reusable
Yes
Plug Diameter at Bottom
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BN104
Zoro #
G514479702
UPC #
-
Country of Origin
China

Dimensions

Maximum Hole Size
0.375 in
Plug Diameter at Bottom
0.25 in
Plug Diameter at Top
0.375 in
Minimum Hole Size
0.25 in
Overall Length
0.75 in

Details

Material
Neoprene
Color
Black
Item
Tapered Plugs
Reusable
Yes
Maximum Intermittent Temperature
350 Degrees F
Features
Best Suited for Painting, Plating, Anodizing and Blasting, Contain Carbon for Conductivity
Maximum Continuous Temperature
350 Degrees F

Description

Tapered Plugs, Maximum Hole Size 0.375 in, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.