Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BN109 #109 BLACK NEOPRENE PLUG

  • Mfr # BN109

  • Zoro # G014479691


product price: $28.49
/pk 20, $1.42/ea

Key Features

Color
Black
Material
Neoprene
Maximum Intermittent Temperature
350 Degrees F
Features
Best Suited for Painting, Plating, Anodizing and Blasting, Contain Carbon for Conductivity
Plug Diameter at Top
0.656 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BN109
Zoro #
G014479691
UPC #
-
Country of Origin
China

Dimensions

Plug Diameter at Top
0.656 in
Maximum Hole Size
0.656 in
Plug Diameter at Bottom
0.5 in
Overall Length
1 in
Minimum Hole Size
0.5 in

Details

Color
Black
Material
Neoprene
Item
Tapered Plugs
Maximum Intermittent Temperature
350 Degrees F
Features
Best Suited for Painting, Plating, Anodizing and Blasting, Contain Carbon for Conductivity
Maximum Continuous Temperature
350 Degrees F
Reusable
Yes

Description

Tapered Plugs, Maximum Hole Size 0.656 in, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.