BOLT FIX WHIP STOP
Mfr # SA-STBF125
Zoro # G716150805
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Whip Check Cable Type
Hose to Surface
Material
Polyester
Overall Length
22 in
For Hose Maximum Inside Diameter
2 in
End Type
Bolt Fix
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SA-STBF125
Zoro #
G716150805
UPC #
-
Country of Origin
Finland
Dimensions
Overall Length
22 in
For Hose Maximum Inside Diameter
2 in
For Hose Minimum Inside Diameter
1 1/2 in
Details
Whip Check Cable Type
Hose to Surface
Material
Polyester
Item
Hose Safety Cable
End Type
Bolt Fix
For Use On
Hydraulic Hose
For Maximum Hose Pressure
7,250 psi
Description
BOLT FIX WHIP STOP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.