Zoro Homepage

BOLT FIX WHIP STOP

  • Mfr # SA-STBF60

  • Zoro # G416150730


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
For Hose Minimum Inside Diameter
1/4 in
End Type
Bolt Fix
Overall Length
11 in
For Hose Maximum Inside Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-STBF60
Zoro #
G416150730
UPC #
-
Country of Origin
Finland

Dimensions

For Hose Minimum Inside Diameter
1/4 in
Overall Length
11 in
For Hose Maximum Inside Diameter
3/4 in

Details

Material
Polyester
End Type
Bolt Fix
Item
Hose Safety Cable
For Use On
Hydraulic Hose
For Maximum Hose Pressure
7,250 psi
Whip Check Cable Type
Hose to Surface

Description

BOLT FIX WHIP STOP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.