Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BOTTLE CAP ORANGE LDPE, 400PK

  • Mfr # BC-01

  • Zoro # G610465418


product price: $201.99
/pk 400, $0.50/ea
Free Shipping & Returns

Key Features

Inside Length
1 in
Color
Orange(Standard)
Material
01-LPE Low Density Polyethylen
Inside Dia.
0.82 in
Outside Dia.
0.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BC-01
Zoro #
G610465418
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
1 in
Inside Dia.
0.82 in
Outside Dia.
0.91 in

Details

Color
Orange(Standard)
Material
01-LPE Low Density Polyethylen

Description

BC Series cylinder valve threaded caps designed to protect SCBA bottle valve threads during transit and storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.