Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bundling Strap 11.5" ID

  • Mfr # STP36

  • Zoro # G116150764


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Product Type
Bundling Strap
Overall Width
1 1/2 in
Closure Type
Buckle, Hook-and-Loop
Overall Length
36 in
Material
Polypropylene (Strip), Stainless Steel (Buckle)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STP36
Zoro #
G116150764
UPC #
-
Country of Origin
Finland

Dimensions

Overall Width
1 1/2 in
Overall Length
36 in

Details

Product Type
Bundling Strap
Closure Type
Buckle, Hook-and-Loop
Material
Polypropylene (Strip), Stainless Steel (Buckle)
Item
Bundling Strap
Color
Black

Description

Bundling Strap 11.5" ID

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.