Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bundling Strap 2.7" ID

  • Mfr # STP11

  • Zoro # G516150838


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene (Strip), Stainless Steel (Buckle)
Closure Type
Buckle, Hook-and-Loop
Color
Black
Overall Length
11 in
Product Type
Bundling Strap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STP11
Zoro #
G516150838
UPC #
-
Country of Origin
Finland

Dimensions

Overall Length
11 in
Overall Width
1 1/2 in

Details

Material
Polypropylene (Strip), Stainless Steel (Buckle)
Closure Type
Buckle, Hook-and-Loop
Color
Black
Item
Bundling Strap
Product Type
Bundling Strap

Description

Bundling Strap 2.7" ID

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.