Bundling Strap 4.9" ID
Mfr # STP20
Zoro # G316150823
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Product Type
Bundling Strap
Overall Length
20 in
Material
Polypropylene (Strip), Stainless Steel (Buckle)
Closure Type
Buckle, Hook-and-Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STP20
Zoro #
G316150823
UPC #
-
Country of Origin
Finland
Dimensions
Overall Length
20 in
Overall Width
1 1/2 in
Details
Color
Black
Product Type
Bundling Strap
Item
Bundling Strap
Material
Polypropylene (Strip), Stainless Steel (Buckle)
Closure Type
Buckle, Hook-and-Loop
Description
Bundling Strap 4.9" ID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.