Zoro Homepage

Bundling Strap, 500mm

  • Mfr # QL-500

  • Zoro # G816592352


product price: $31.69
/ea

Key Features

Color
Black
Product Type
Bundling Strap
Closure Type
Buckle
Material
Polypropylene (Strip), Steel (Buckle)
Overall Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QL-500
Zoro #
G816592352
UPC #
-
Country of Origin
Finland

Dimensions

Overall Length
20 in

Details

Color
Black
Product Type
Bundling Strap
Closure Type
Buckle
Item
Bundling Strap
Material
Polypropylene (Strip), Steel (Buckle)

Description

Bundling Strap, 500mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.