Zoro Homepage

Bundling Strap 7.0" ID

  • Mfr # STP30

  • Zoro # G816150798


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Product Type
Bundling Strap
Closure Type
Buckle, Hook-and-Loop
Overall Width
1 1/2 in
Color
Black
Material
Polypropylene (Strip), Stainless Steel (Buckle)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STP30
Zoro #
G816150798
UPC #
-
Country of Origin
Finland

Dimensions

Overall Width
1 1/2 in
Overall Length
30 in

Details

Product Type
Bundling Strap
Closure Type
Buckle, Hook-and-Loop
Color
Black
Material
Polypropylene (Strip), Stainless Steel (Buckle)
Item
Bundling Strap

Description

Bundling Strap 7.0" ID

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.