Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BUSHING OP/CL BLACK NYLON, 100PK

  • Mfr # OCB-1500-20

  • Zoro # G510458916


product price: $79.19
/pk 100, $0.79/ea
Free Shipping & Returns

Key Features

Hole Dia.
1-1/2 in
Inside Dia.
1-1/4 in
Outside Dia.
1.58 in
Color
Black
Thickness
0.42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OCB-1500-20
Zoro #
G510458916
UPC #
-
Country of Origin
United States

Dimensions

Hole Dia.
1-1/2 in
Inside Dia.
1-1/4 in
Outside Dia.
1.58 in
Thickness
0.42 in
For Panel Thickness
1/8 in

Details

Color
Black
Item
Bushing
Material
Nylon

Description

The OCB Series open/closed bushings allow for side entry and encirclement of pre-assembled harnesses, capillary tubes, or other assemblies that have segments larger than the bushing's internal diameter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.