
BUSHING SNAP BLACK NYLON, 1500PK
Mfr # SB-1000-12
Zoro # G910460168
product price: $267.99
/pk 1500, $0.18/ea
Free Shipping & Returns
Key Features
Hole Dia.
1 in
Inside Dia.
0.766 in
Outside Dia.
1.13 in
Color
Black
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SB-1000-12
Zoro #
G910460168
UPC #
-
Country of Origin
United States
Dimensions
Hole Dia.
1 in
Inside Dia.
0.766 in
Outside Dia.
1.13 in
Thickness
0.45 in
For Panel Thickness
1/8 in
Details
Color
Black
Item
Snap Bushing
Material
Nylon
Description
SB Series snap bushings converts raw-edged holes to smooth, neat, insulated holes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.