Zoro Homepage

BUSHING SNAP BLACK NYLON, 340PK

  • Mfr # SB-750-10

  • Zoro # G610459516


product price: $78.49
/pk 340, $0.23/ea
Free Shipping & Returns

Key Features

Hole Dia.
3/4 in
Inside Dia.
0.609 in
Outside Dia.
0.84 in
Color
Black
For Panel Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-750-10
Zoro #
G610459516
UPC #
-
Country of Origin
United States

Dimensions

Hole Dia.
3/4 in
Inside Dia.
0.609 in
Outside Dia.
0.84 in
For Panel Thickness
1/8 in
Thickness
0.41 in

Details

Color
Black
Item
Snap Bushing
Material
Nylon

Description

SB Series snap bushings converts raw-edged holes to smooth, neat, insulated holes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.