Zoro Homepage

BUSHING SNAP BLACK NYLON, 400PK

  • Mfr # SB-875-9

  • Zoro # G910459445


product price: $105.99
/pk 400, $0.26/ea
Free Shipping & Returns

Key Features

Hole Dia.
7/8 in
Inside Dia.
0.562 in
Outside Dia.
0.95 in
Color
Black
For Panel Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-875-9
Zoro #
G910459445
UPC #
-
Country of Origin
United States

Dimensions

Hole Dia.
7/8 in
Inside Dia.
0.562 in
Outside Dia.
0.95 in
For Panel Thickness
1/8 in
Thickness
0.41 in

Details

Color
Black
Item
Snap Bushing
Material
Nylon

Description

SB Series snap bushings converts raw-edged holes to smooth, neat, insulated holes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.