Zoro Homepage

BUSHING SNAP BLACK NYLON, 500PK

  • Mfr # SB-312-3

  • Zoro # G910459438


product price: $71.65
/pk 500, $0.14/ea

Key Features

Hole Dia.
0.312 in
Inside Dia.
0.187 in
Outside Dia.
0.38 in
Color
Black
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-312-3
Zoro #
G910459438
UPC #
-
Country of Origin
United States

Dimensions

Hole Dia.
0.312 in
Inside Dia.
0.187 in
Outside Dia.
0.38 in
For Panel Thickness
1/8 in
Thickness
0.31 in

Details

Color
Black
Item
Snap Bushing
Material
Nylon

Description

SB Series snap bushings converts raw-edged holes to smooth, neat, insulated holes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.