
BUSHING SNAP BLACK NYLON, 80PK
Mfr # SB-2000-26
Zoro # G210459398
product price: $50.49
/pk 80, $0.63/eaKey Features
Hole Dia.
2 in
Inside Dia.
1.64 in
Outside Dia.
2.13 in
Color
Black
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB-2000-26
Zoro #
G210459398
UPC #
-
Country of Origin
United States
Dimensions
Hole Dia.
2 in
Inside Dia.
1.64 in
Outside Dia.
2.13 in
For Panel Thickness
1/8 in
Thickness
0.45 in
Details
Color
Black
Item
Snap Bushing
Material
Nylon
Description
SB Series snap bushings converts raw-edged holes to smooth, neat, insulated holes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.