Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BUSHING UNIVERSAL BLACK NYLON, 2000PK

  • Mfr # UB-875

  • Zoro # G210459121


product price: $368.99
/pk 2000, $0.18/ea
Free Shipping & Returns

Key Features

Hole Dia.
7/8 in
Inside Dia.
0.562 in
Outside Dia.
0.94 in
Color
Black
Thickness
0.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-875
Zoro #
G210459121
UPC #
-
Country of Origin
United States

Dimensions

Hole Dia.
7/8 in
Inside Dia.
0.562 in
Outside Dia.
0.94 in
Thickness
0.45 in
For Panel Thickness
1/8 in

Details

Color
Black
Item
Bushing
Material
Nylon

Description

UB Series universal bushings feature flexible shutters that will adjust and accommodate any shape from 1/8 to 1. These nylon bushings will absorb vibration while cushioning and insulating cables, tubing, hoses, and shafts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.