Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BUSHING UNIVERSAL BLACK NYLON, 500PK

  • Mfr # UB-1375

  • Zoro # G810459118


product price: $156.99
/pk 500, $0.31/ea
Free Shipping & Returns

Key Features

Hole Dia.
1-3/8 in
Inside Dia.
1 in
Outside Dia.
1.49 in
Color
Black
Thickness
0.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-1375
Zoro #
G810459118
UPC #
-
Country of Origin
United States

Dimensions

Hole Dia.
1-3/8 in
Inside Dia.
1 in
Outside Dia.
1.49 in
Thickness
0.45 in
For Panel Thickness
1/8 in

Details

Color
Black
Item
Bushing
Material
Nylon

Description

UB Series universal bushings feature flexible shutters that will adjust and accommodate any shape from 1/8 to 1. These nylon bushings will absorb vibration while cushioning and insulating cables, tubing, hoses, and shafts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.