
BUSHING UNIVERSAL BLACK NYLON, 800PK
Mfr # UB-625
Zoro # G710459836
product price: $162.99
/pk 800, $0.20/ea
Free Shipping & Returns
Key Features
Hole Dia.
5/8 in
Inside Dia.
0.437 in
Outside Dia.
0.72 in
Color
Black
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UB-625
Zoro #
G710459836
UPC #
-
Country of Origin
United States
Dimensions
Hole Dia.
5/8 in
Inside Dia.
0.437 in
Outside Dia.
0.72 in
Thickness
0.41 in
For Panel Thickness
1/8 in
Details
Color
Black
Item
Bushing
Material
Nylon
Description
UB Series universal bushings feature flexible shutters that will adjust and accommodate any shape from 1/8 to 1. These nylon bushings will absorb vibration while cushioning and insulating cables, tubing, hoses, and shafts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.