Button Plugs Flush-Type Heads, PK 25
Mfr # BPF-5/8
Zoro # G911929442
product price: $8.39
/pk 25, $0.34/eaKey Features
Material
LDPE
Color
Black
Maximum Intermittent Temperature
175 Degrees F
Plug Diameter
0.67 in
Cap Top Style
Flush
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BPF-5/8
Zoro #
G911929442
UPC #
-
Country of Origin
United States
Dimensions
Plug Diameter
0.67 in
Maximum Hole Size
0.63 in
Maximum Metal Thickness
0.08 in
Minimum Metal Thickness
0.06 in
Minimum Hole Size
0.61 in
Details
Material
LDPE
Item
Button Plugs with Flush-Type Heads
Color
Black
Maximum Intermittent Temperature
175 Degrees F
Cap Top Style
Flush
Maximum Continuous Temperature
150 Degrees F
Hardness
Shore D: 41-46
Description
Button Plugs with Flush-Type Heads, Maximum Hole Size 0.63 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.