Zoro Homepage

Button Plugs Flush-Type Heads, PK 25

  • Mfr # BPF-7/16

  • Zoro # G311929400


product price: $4.59
/pk 25, $0.18/ea

Key Features

Color
Black
Material
LDPE
Cap Top Style
Flush
Maximum Intermittent Temperature
175 Degrees F
Maximum Hole Size
0.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPF-7/16
Zoro #
G311929400
UPC #
-
Country of Origin
United States

Dimensions

Maximum Hole Size
0.45 in
Maximum Metal Thickness
0.06 in
Plug Diameter
0.47 in
Minimum Metal Thickness
0.03 in
Minimum Hole Size
0.43 in

Details

Color
Black
Item
Button Plugs with Flush-Type Heads
Material
LDPE
Cap Top Style
Flush
Maximum Intermittent Temperature
175 Degrees F
Maximum Continuous Temperature
150 Degrees F
Hardness
Shore D: 41-46

Description

Button Plugs with Flush-Type Heads, Maximum Hole Size 0.45 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.