Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Button Plugs Recessed-Type Heads, PK 25

  • Mfr # BP-1 1/2

  • Zoro # G611931356


product price: $12.55
/pk 25, $0.50/ea

Key Features

Material
LDPE
Color
Black
Plug Diameter
1.55 in
Cap Top Style
Recessed
Minimum Metal Thickness
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP-1 1/2
Zoro #
G611931356
UPC #
-
Country of Origin
United States

Dimensions

Plug Diameter
1.55 in
Minimum Metal Thickness
0.02 in
Maximum Metal Thickness
0.1 in
Maximum Hole Size
1.52 in
Minimum Hole Size
1.48 in

Details

Item
Button Plugs with Recessed-Type Heads
Material
LDPE
Color
Black
Cap Top Style
Recessed
Features
Snapped into Holes Easily
Maximum Intermittent Temperature
175 Degrees F
Maximum Continuous Temperature
150 Degrees F
Hardness
Shore D: 41-46

Description

Button Plugs with Recessed-Type Heads, Maximum Hole Size 1.52 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.