Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Button Plugs Recessed-Type Heads, PK 25

  • Mfr # BP-1 5/8

  • Zoro # G911931377


product price: $16.79
/pk 25, $0.67/ea

Key Features

Material
LDPE
Color
Black
Maximum Hole Size
1.65 in
Maximum Metal Thickness
0.1 in
Maximum Continuous Temperature
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP-1 5/8
Zoro #
G911931377
UPC #
-
Country of Origin
United States

Dimensions

Maximum Hole Size
1.65 in
Maximum Metal Thickness
0.1 in
Plug Diameter
1.68 in
Minimum Metal Thickness
0.03 in
Minimum Hole Size
1.59 in

Details

Material
LDPE
Color
Black
Item
Button Plugs with Recessed-Type Heads
Maximum Continuous Temperature
150 Degrees F
Features
Snapped into Holes Easily
Cap Top Style
Recessed
Maximum Intermittent Temperature
175 Degrees F
Hardness
Shore D: 41-46

Description

Button Plugs with Recessed-Type Heads, Maximum Hole Size 1.65 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.