Button Plugs Recessed-Type Heads, PK 25
Mfr # BP-1/2
Zoro # G911929350
product price: $4.59
/pk 25, $0.18/eaKey Features
Color
Black
Material
LDPE
Maximum Intermittent Temperature
175 Degrees F
Minimum Metal Thickness
0.02 in
Cap Top Style
Recessed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BP-1/2
Zoro #
G911929350
UPC #
-
Country of Origin
United States
Dimensions
Minimum Metal Thickness
0.02 in
Maximum Hole Size
0.52 in
Plug Diameter
0.55 in
Maximum Metal Thickness
0.07 in
Minimum Hole Size
0.5 in
Details
Color
Black
Material
LDPE
Item
Button Plugs with Recessed-Type Heads
Maximum Intermittent Temperature
175 Degrees F
Cap Top Style
Recessed
Features
Snapped into Holes Easily
Maximum Continuous Temperature
150 Degrees F
Hardness
Shore D: 41-46
Description
Button Plugs with Recessed-Type Heads, Maximum Hole Size 0.52 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.