Button Plugs Recessed-Type Heads, PK 25
Mfr # BP-7/8
Zoro # G711929239
product price: $4.95
/pk 25, $0.20/eaKey Features
Material
LDPE
Color
Black
Maximum Continuous Temperature
150 Degrees F
Maximum Intermittent Temperature
175 Degrees F
Features
Snapped into Holes Easily
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP-7/8
Zoro #
G711929239
UPC #
-
Country of Origin
United States
Dimensions
Plug Diameter
0.93 in
Maximum Metal Thickness
0.1 in
Maximum Hole Size
0.9 in
Minimum Metal Thickness
0.02 in
Minimum Hole Size
0.87 in
Details
Item
Button Plugs with Recessed-Type Heads
Material
LDPE
Color
Black
Maximum Continuous Temperature
150 Degrees F
Maximum Intermittent Temperature
175 Degrees F
Features
Snapped into Holes Easily
Cap Top Style
Recessed
Hardness
Shore D: 41-46
Description
Button Plugs with Recessed-Type Heads, Maximum Hole Size 0.9 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.