Button Plugs with Flush-Type Head, PK 25
Mfr # BPF-1/4
Zoro # G211929258
product price: $4.49
/pk 25, $0.18/eaKey Features
Color
Black
Material
LDPE
Maximum Hole Size
0.25 in
Maximum Intermittent Temperature
175 Degrees F
Cap Top Style
Flush
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BPF-1/4
Zoro #
G211929258
UPC #
-
Country of Origin
United States
Dimensions
Maximum Hole Size
0.25 in
Plug Diameter
0.28 in
Minimum Metal Thickness
0.02 in
Maximum Metal Thickness
0.07 in
Minimum Hole Size
0.24 in
Details
Item
Button Plugs with Flush-Type Heads
Color
Black
Material
LDPE
Maximum Intermittent Temperature
175 Degrees F
Cap Top Style
Flush
Maximum Continuous Temperature
150 Degrees F
Hardness
Shore D: 41-46
Description
Button Plugs with Flush-Type Heads, Maximum Hole Size 0.25 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.