Zoro Homepage

Button Plugs with Flush-Type Head, PK 25

  • Mfr # BPF-SI-402

  • Zoro # G311929011


product price: $9.29
/pk 25, $0.37/ea

Key Features

Color
Black
Material
LDPE
Cap Top Style
Flush
Plug Diameter
0.85 in
Maximum Hole Size
0.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPF-SI-402
Zoro #
G311929011
UPC #
-
Country of Origin
United States

Dimensions

Plug Diameter
0.85 in
Maximum Hole Size
0.81 in
Minimum Metal Thickness
0.03 in
Maximum Metal Thickness
0.08 in

Details

Color
Black
Item
Button Plugs with Flush-Type Heads
Material
LDPE
Cap Top Style
Flush
Maximum Continuous Temperature
150 Degrees F
Maximum Intermittent Temperature
175 Degrees F
Features
Snapped into Holes Easily
Hardness
Shore D: 41-46

Description

Button Plugs with Flush-Type Heads, Maximum Hole Size 0.81 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.