Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Button Plugs with FlushType Heads, PK 25

  • Mfr # BPF-1 1/8-6

  • Zoro # G511929262


product price: $11.19
/pk 25, $0.45/ea

Key Features

Material
LDPE
Color
Black
Maximum Metal Thickness
0.18 in
Maximum Hole Size
1.15 in
Maximum Intermittent Temperature
175 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BPF-1 1/8-6
Zoro #
G511929262
UPC #
-
Country of Origin
United States

Dimensions

Maximum Metal Thickness
0.18 in
Maximum Hole Size
1.15 in
Minimum Metal Thickness
0.02 in
Plug Diameter
1.18 in
Minimum Hole Size
1.1 in

Details

Material
LDPE
Color
Black
Item
Button Plugs with Flush-Type Heads
Maximum Intermittent Temperature
175 Degrees F
Cap Top Style
Flush
Maximum Continuous Temperature
150 Degrees F
Hardness
Shore D: 41-46

Description

Button Plugs with Flush-Type Heads, Maximum Hole Size 1.15 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.