Button Plugs with FlushType Heads, PK 25
Mfr # BPF-SI-413
Zoro # G111929082
product price: $13.39
/pk 25, $0.54/eaKey Features
Material
LDPE
Color
Black
Maximum Hole Size
1 in
Maximum Intermittent Temperature
175 Degrees F
Cap Top Style
Flush
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BPF-SI-413
Zoro #
G111929082
UPC #
-
Country of Origin
United States
Dimensions
Maximum Hole Size
1 in
Minimum Metal Thickness
0.03 in
Maximum Metal Thickness
0.08 in
Plug Diameter
1.04 in
Details
Item
Button Plugs with Flush-Type Heads
Material
LDPE
Color
Black
Maximum Intermittent Temperature
175 Degrees F
Cap Top Style
Flush
Maximum Continuous Temperature
150 Degrees F
Hardness
Shore D: 41-46
Description
Button Plugs with Flush-Type Heads, Maximum Hole Size 1 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.