Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C-HOOK, 0.180 DIA., 250PK

  • Mfr # C-180-6

  • Zoro # G610460642


product price: $66.79
/pk 250, $0.27/ea

Key Features

Color
Metallic
Length
6 in
Material
Spring Steel
Diameter
0.180 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-180-6
Zoro #
G610460642
UPC #
-
Country of Origin
China

Dimensions

Length
6 in
Diameter
0.180 in

Details

Color
Metallic
Material
Spring Steel

Description

Our Ultrabake hooks are ideal for both powder &e-coating processes. They are manufactured from high-quality spring steel.


  • •Minimal hook mark
  • •Solid metal-to-metal contact for increased conductivity
  • •Consistent grounding for more cycles
  • •Increased hook life without stripping (burn off)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.