Zoro Homepage

Cable Tie, 8 in L, 2 in Max Bundle Dia., Natural, Nylon 6/6, 50 lb Strength, 1000 PK

  • Mfr # CAB-B7S9M.

  • Zoro # G610460437


product price: $39.99
/pk 1000, $0.04/ea

Key Features

Nominal Length
8 in
Width
0.19 in
Nominal Max. Bundle Dia.
2 in
Material
Nylon 6/6
Tensile Strength
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAB-B7S9M.
Zoro #
G610460437
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
8 in
Width
0.19 in
Nominal Max. Bundle Dia.
2 in

Details

Item
Cable Tie
Color
Natural
Material
Nylon 6/6
Tensile Strength
50 lb

Description

CAB series cable ties are an inexpensive solution for attaching die cut flange protectors or for general bundling needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.