
Cable Tie Strap, 10-3/4 in L, Yellow, Polypropylene, 1000 PK
Mfr # TIE-EZ-15
Zoro # G410459471
product price: $253.99
/pk 1000, $0.25/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Cable Tie Style
Bead Lock, Reusable
Nominal Length
10-3/4 in
Width
3/32 in
Color
Yellow
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TIE-EZ-15
Zoro #
G410459471
UPC #
-
Country of Origin
United States
Dimensions
Nominal Length
10-3/4 in
Width
3/32 in
Details
Item
Cable Tie Strap
Cable Tie Style
Bead Lock, Reusable
Color
Yellow
Material
Polypropylene
Description
TIE Series adjustable tie straps are designed to adjust to a range of sizes when pulled tight.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.