Zoro Homepage

CAP 12-THREAD ORANGE LDPE, 200PK

  • Mfr # PCAS-1557

  • Zoro # G910463350


product price: $464.99
/pk 200, $2.32/ea
Free Shipping & Returns

Key Features

Color
Orange(Standard)
Inside Dia.
3.422 in
Material
01-LPE Low Density Polyethylen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCAS-1557
Zoro #
G910463350
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
3.422 in

Details

Color
Orange(Standard)
Material
01-LPE Low Density Polyethylen

Description

The PCAS series pipe caps are designed to fit ASTM-A 120 standard schedule 40 pipe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.