Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAP 12-THREAD ORANGE LDPE, 40PK

  • Mfr # PCAS-1557

  • Zoro # G910460793


product price: $600.99
/pk 40, $15.02/ea
Free Shipping & Returns

Key Features

Inside Dia.
3.422 in
Material
01-LPE Low Density Polyethylen
Color
Orange(Standard)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCAS-1557
Zoro #
G910460793
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
3.422 in

Details

Material
01-LPE Low Density Polyethylen
Color
Orange(Standard)

Description

The PCAS series pipe caps are designed to fit ASTM-A 120 standard schedule 40 pipe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.