Zoro Homepage

CAP 12-THREAD ORANGE LDPE, 60PK

  • Mfr # PCAS-1082

  • Zoro # G110460920


product price: $28.99
/pk 60, $0.48/ea

Key Features

Material
01-LPE Low Density Polyethylen
Inside Dia.
2.852 in
Color
Orange(Standard)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCAS-1082
Zoro #
G110460920
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
2.852 in

Details

Material
01-LPE Low Density Polyethylen
Color
Orange(Standard)

Description

The PCAS series pipe caps are designed to fit ASTM-A 120 standard schedule 40 pipe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.