Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAP BLACK LDPE COND, 1000PK

  • Mfr # AS138-18C

  • Zoro # G310465428


product price: $805.99
/pk 1000, $0.81/ea
Free Shipping & Returns

Key Features

Material
Black
Color
Black
Outside Dia.
Bottom: 0.595 in; Top: 0.75 in
Inside Dia.
0.53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS138-18C
Zoro #
G310465428
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
Bottom: 0.595 in; Top: 0.75 in
Inside Dia.
0.53 in

Details

Material
Black
Color
Black

Description

AS138 Series is designed as a protective cap for circular electrical connectors and is the only line of caps in the industry that meets the SAE Aerospace specification AS85049/138

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.