Zoro Homepage

CAP BLACK LDPE COND, 200PK

  • Mfr # AS138-51C

  • Zoro # G410465229


product price: $301.99
/pk 200, $1.51/ea
Free Shipping & Returns

Key Features

Material
Black
Color
Black
Inside Dia.
1.54 in
Outside Dia.
Bottom: 1.61 in; Top: 1.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS138-51C
Zoro #
G410465229
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1.54 in
Outside Dia.
Bottom: 1.61 in; Top: 1.81 in

Details

Material
Black
Color
Black

Description

AS138 Series is designed as a protective cap for circular electrical connectors and is the only line of caps in the industry that meets the SAE Aerospace specification AS85049/138

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.