Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAP BLACK LDPE DS, 100PK

  • Mfr # AS138-57B

  • Zoro # G810465607


product price: $164.99
/pk 100, $1.65/ea
Free Shipping & Returns

Key Features

Color
Black
Inside Dia.
1.715 in
Outside Dia.
Bottom: 1.79 in; Top: 1.95 in
Material
As5760-3 Durastat Pink 2% Mix
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AS138-57B
Zoro #
G810465607
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1.715 in
Outside Dia.
Bottom: 1.79 in; Top: 1.95 in

Details

Color
Black
Material
As5760-3 Durastat Pink 2% Mix

Description

AS138 Series is designed as a protective cap for circular electrical connectors and is the only line of caps in the industry that meets the SAE Aerospace specification AS85049/138

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.