Zoro Homepage

CAP BLACK LDPE DS, 100PK

  • Mfr # AS138-96B

  • Zoro # G710465776


product price: $29.69
/pk 100, $0.30/ea

Key Features

Color
Black
Material
01-LPE Low Density Polyethylen
Outside Dia.
Bottom: 2.95 in; Top: 3.12 in
Inside Dia.
2.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS138-96B
Zoro #
G710465776
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
Bottom: 2.95 in; Top: 3.12 in
Inside Dia.
2.88 in

Details

Color
Black
Material
01-LPE Low Density Polyethylen

Description

AS138 Series is designed as a protective cap for circular electrical connectors and is the only line of caps in the industry that meets the SAE Aerospace specification AS85049/138

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.