
CAP BLACK LDPE DS, 140PK
Mfr # AS138-77B
Zoro # G710465349
product price: $172.99
/pk 140, $1.24/ea
Free Shipping & Returns
Key Features
Outside Dia.
Bottom: 2.45 in; Top: 2.6 in
Material
01-LPE Low Density Polyethylen
Inside Dia.
2.38 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AS138-77B
Zoro #
G710465349
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
Bottom: 2.45 in; Top: 2.6 in
Inside Dia.
2.38 in
Details
Material
01-LPE Low Density Polyethylen
Color
Black
Description
AS138 Series is designed as a protective cap for circular electrical connectors and is the only line of caps in the industry that meets the SAE Aerospace specification AS85049/138
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.