Zoro Homepage

CAP BLUE LDPE, 1200PK

  • Mfr # FI-945

  • Zoro # G410461948


product price: $468.99
/pk 1200, $0.39/ea
Free Shipping & Returns

Key Features

Color
Blue (Dark) Cc10332323We
Inside Dia.
1.31 in
Material
01-LPE Low Density Polyethylen
Inside Length
3.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FI-945
Zoro #
G410461948
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1.31 in
Inside Length
3.45 in

Details

Color
Blue (Dark) Cc10332323We
Material
01-LPE Low Density Polyethylen

Description

FI series caps protect diesel fuel injectors from impact damage, and keep out moisture and contaminants during shipping or storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.