Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAP ELE CONN ESD BLACK LLDPE, 1000PK

  • Mfr # MSC-5Q3

  • Zoro # G110461125


product price: $1,323.99
/pk 1000, $1.32/ea
Free Shipping & Returns

Key Features

Color
Black
Flange Dia.
1/2 in
Flange Thickness
1/8 in
Material
Carbon Fiber Esd
Outside Dia.
0.365 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSC-5Q3
Zoro #
G110461125
UPC #
-
Country of Origin
United States

Dimensions

Flange Dia.
1/2 in
Flange Thickness
1/8 in
Outside Dia.
0.365 in
Inside Length
1/2 in
Inside Dia.
0.305 in

Details

Color
Black
Material
Carbon Fiber Esd

Description

MSC Series ESD connector caps and plugs are manufactured of an ICP inherently conductive polymer compound.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.