Zoro Homepage

CAP ELE CONN ESD BLACK LLDPE, 100PK

  • Mfr # MSC-48R-1Q3

  • Zoro # G210461100


product price: $1,069.99
/pk 100, $10.70/ea
Free Shipping & Returns

Key Features

Flange Dia.
3.22 in
Inside Length
0.6 in
Inside Dia.
2.96 in
Material
Carbon Fiber Esd
Outside Dia.
3.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSC-48R-1Q3
Zoro #
G210461100
UPC #
-
Country of Origin
United States

Dimensions

Flange Dia.
3.22 in
Inside Length
0.6 in
Inside Dia.
2.96 in
Outside Dia.
3.05 in
Flange Thickness
1/8 in

Details

Material
Carbon Fiber Esd
Color
Black

Description

MSC Series ESD connector caps and plugs are manufactured of an ICP inherently conductive polymer compound.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.