Zoro Homepage

CAP ELE CONN ESD BLACK LLDPE, 1800PK

  • Mfr # MSC-8RQ3

  • Zoro # G710461174


product price: $2,603.99
/pk 1800, $1.45/ea
Free Shipping & Returns

Key Features

Material
Carbon Fiber Esd
Flange Thickness
1/8 in
Flange Dia.
0.74 in
Inside Length
1/2 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSC-8RQ3
Zoro #
G710461174
UPC #
-
Country of Origin
United States

Dimensions

Flange Thickness
1/8 in
Flange Dia.
0.74 in
Inside Length
1/2 in
Outside Dia.
0.54 in
Inside Dia.
0.48 in

Details

Material
Carbon Fiber Esd
Color
Black

Description

MSC Series ESD connector caps and plugs are manufactured of an ICP inherently conductive polymer compound.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.