Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAP ELE CONN ESD BLACK LLDPE, 2000PK

  • Mfr # MSC-18RQ3

  • Zoro # G810463368


product price: $1,142.99
/pk 2000, $0.57/ea
Free Shipping & Returns

Key Features

Inside Length
0.56 in
Color
Black
Outside Dia.
1.155 in
Material
Carbon Fiber Esd
Flange Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSC-18RQ3
Zoro #
G810463368
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.56 in
Outside Dia.
1.155 in
Flange Thickness
1/8 in
Inside Dia.
1.093 in
Flange Dia.
1.33 in

Details

Color
Black
Material
Carbon Fiber Esd

Description

MSC Series ESD connector caps and plugs are manufactured of an ICP inherently conductive polymer compound.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.