Zoro Homepage

CAP ELE CONN ESD BLACK LLDPE, 2500PK

  • Mfr # MSC-20RQ4

  • Zoro # G510463798


product price: $1,883.99
/pk 2500, $0.75/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.301 in
Flange Thickness
1/8 in
Material
Carbon Fiber Esd
Inside Length
0.56 in
Inside Dia.
1.231 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSC-20RQ4
Zoro #
G510463798
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1.301 in
Flange Thickness
1/8 in
Inside Length
0.56 in
Inside Dia.
1.231 in
Flange Dia.
1.46 in

Details

Material
Carbon Fiber Esd
Color
Black

Description

MSC Series ESD connector caps and plugs are manufactured of an ICP inherently conductive polymer compound.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.