Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAP EZ PIPE ORANGE LDPE, 1000PK

  • Mfr # EZC-16

  • Zoro # G010460693


product price: $146.99
/pk 1000, $0.15/ea
Free Shipping & Returns

Key Features

Color
Orange(Standard)
Flange Dia.
1.52 in
Inside Length
0.69 in
Material
01-LPE Low Density Polyethylen
Inside Dia.
Top: 1.305 in; Bottom: 1.257 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EZC-16
Zoro #
G010460693
UPC #
-
Country of Origin
United States

Dimensions

Flange Dia.
1.52 in
Inside Length
0.69 in
Inside Dia.
Top: 1.305 in; Bottom: 1.257 in
Fits Pipe Size
1

Details

Color
Orange(Standard)
Material
01-LPE Low Density Polyethylen

Description

Designed to cap NPT fittings, the EZC series caps can also be used to protect a variety of items. It is a heavy-duty, tapered, multi-use cap with a flange for easy insertion and removal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.