
CAP EZ PIPE ORANGE LDPE, 100PK
Mfr # EZC-24
Zoro # G710454329
product price: $73.55
/pk 100, $0.74/eaKey Features
Color
Orange(Standard)
Material
01-LPE Low Density Polyethylen
Fits Pipe Size
1-1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EZC-24
Zoro #
G710454329
UPC #
-
Country of Origin
United States
Dimensions
Fits Pipe Size
1-1/2 in
Details
Color
Orange(Standard)
Material
01-LPE Low Density Polyethylen
Description
Designed to cap NPT fittings, the EZC series caps can also be used to protect a variety of items. It is a heavy-duty, tapered, multi-use cap with a flange for easy insertion and removal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.