Zoro Homepage

CAP EZ PIPE ORANGE LDPE, 800PK

  • Mfr # EZC-4

  • Zoro # G110454400


product price: $376.99
/pk 800, $0.47/ea
Free Shipping & Returns

Key Features

Material
01-LPE Low Density Polyethylen
Color
Orange(Standard)
Fits Pipe Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZC-4
Zoro #
G110454400
UPC #
-
Country of Origin
United States

Dimensions

Fits Pipe Size
1/4 in

Details

Material
01-LPE Low Density Polyethylen
Color
Orange(Standard)

Description

Designed to cap NPT fittings, the EZC series caps can also be used to protect a variety of items. It is a heavy-duty, tapered, multi-use cap with a flange for easy insertion and removal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.